Zoro Homepage

VALVE, D03 DIR SOL 3/4 ZERO LEAK

  • Mfr # VP0312

  • Zoro # G216313946


product price: $2,462.99
/ea
Free Shipping & Returns

Key Features

Center Position
Closed Center
Valve Type
Poppet
Series
VP03
Number of Ways
Four-Way
Port Connections
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP0312
Zoro #
G216313946
UPC #
0662005366200
Country of Origin
Germany

Dimensions

Overall Length
3.01 in
Overall Height
1.58 in

Details

Center Position
Closed Center
Valve Type
Poppet
Series
VP03
Number of Ways
Four-Way
Item
Solenoid Poppet Valve
Port Connections
Oil
Valve Control
Pressure Relief
Pressure Setting - Maximum
5,000 psi
Pressure Setting - Minimum
0 psi
Number of Positions
Three Positions
Actuation Mechanism
Pressure
Circuit Section
Pilot
Flow Rate - Maximum
5 gpm
For Media
Oil

Description

Solenoid Poppet Valve, Flow Rate - Maximum 5 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 5,000 psi, Port Connections Oil, Center Position Closed Center, Series VP03, Pressure Setting - Minimum 0 psi, Actuation Mechanism Pressure, Circuit Section Pilot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.