Zoro Homepage

Valve Dir Control 4/3 24V

  • Mfr # VEW43

  • Zoro # G0085965


product price: $1,570.99
/ea
Free Shipping & Returns

Key Features

Nominal Capacity
17 L/min
Type
4-Way, 3-Position, Open Center
Overall Width (In.)
1.8
Series
VEW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEW43
Zoro #
G0085965
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
1.8

Details

Item
Valve Dir Control 4/3 24V
Nominal Capacity
17 L/min
Type
4-Way, 3-Position, Open Center
Series
VEW

Description

Valve Dir Control 4/3 24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.