Zoro Homepage

VC15L, Remote Mouted Directional Control Valve, Manual, 3-way, 3-position, Closed Center, Locking

  • Mfr # VC15L

  • Zoro # G2887915


product price: $2,249.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Control
Pressure Range (PSI)
0 to 10,000
Body Material
Steel
Overall Height
7.19 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC15L
Zoro #
G2887915
UPC #
662005108657
Country of Origin
United States

Dimensions

Overall Height
7.19 in
Overall Length
3 in
Overall Width
4.49 in
Outlet Port Size - Hydraulic Valves
3/8 in NPT
Inlet Port Size - Hydraulic Valves
3/8 in NPT
Width (In.)
3 in
Height (In.)
7.19 in
Length (In.)
3.5 in
Port Size
3/8"-18NPTF
Handle Length
5.12 in
Pressure Connection Size
3/8 in
Pressure Connection Dash Size
18

Description

Locking Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Three-Way, Pressure Setting - Maximum 10,000 psi, Center Position Closed Center, Series VC, Actuation Mechanism Manual, Pressure Connection Type NPT, Pressure Connection Size 3/8 in, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.