Zoro Homepage

VMC10600D, VALVE 4-WAY SOL PUMP MTD

  • Mfr # VMC10600D

  • Zoro # G2887879


product price: $2,811.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Control
Pressure Range (PSI)
0 to 10,000
Body Material
Aluminum
Overall Height
7.6 in
Overall Length
6.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMC10600D
Zoro #
G2887879
UPC #
662005172580
Country of Origin
United States

Dimensions

Overall Height
7.6 in
Overall Length
6.79 in
Overall Width
3.48 in
Length (In.)
6.79 in
Width (In.)
3.48 in
Height (In.)
7.6 in
Outlet Port Size - Hydraulic Valves
3/8 in NPT
Port Size
3/8"-18NPTF
Inlet Port Size - Hydraulic Valves
3/8 in NPT
Pressure Connection Size
3/8 in

Details

Item
4 Way Mounted Valve
Valve Type
Control
Pressure Range (PSI)
0 to 10,000
Body Material
Aluminum
Max. Flow
4 GPM
Max. Pressure - Hydraulic Valves
10,000 psi
Number of Ways
Four-Way
Max. Flow GPM
4
Max. Flow - Hydraulic Valves
4 gpm
Type
4 Way Mounted
Check Valve Opening Pressure
1600(PSI) at Max Pressure
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Valve Ways and Positions
4-Way/3-Position
Number of Positions
Three Positions
Body Material - Hydraulic Valves
Aluminum
Body
Aluminum
Actuation Mechanism
Manual
For Media
Oil
Valve Control
Directional Control
Pressure Setting - Maximum
10,000 psi
Pressure Connection Type
NPT
Flow Rate - Maximum
4 gpm

Description

4 Way Mounted Valve, Flow Rate - Maximum 4 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 10,000 psi, Actuation Mechanism Manual, Pressure Connection Type NPT, Pressure Connection Size 3/8 in, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.