Zoro Homepage

VMF10000D, VALVE 3-WAY MAN PUMP MTD

  • Mfr # VMF10000D

  • Zoro # G2887860


product price: $2,104.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Control
Pressure Range (PSI)
0 to 10,000
Body Material
Aluminum
Overall Height
6.28 in
Overall Length
6.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMF10000D
Zoro #
G2887860
UPC #
662005172603
Country of Origin
United States

Dimensions

Overall Height
6.28 in
Overall Length
6.79 in
Overall Width
3.48 in
Height (In.)
6.28 in
Inlet Port Size - Hydraulic Valves
3/8 in NPT
Width (In.)
3.48 in
Length (In.)
6.79 in
Port Size
3/8"-18NPTF
Outlet Port Size - Hydraulic Valves
3/8 in NPT
Pressure Connection Size
3/8 in

Details

Item
3 Way Mounted Valve
Valve Type
Control
Pressure Range (PSI)
0 to 10,000
Body Material
Aluminum
Max. Flow
4 GPM
Max. Pressure - Hydraulic Valves
10,000 psi
Valve Ways and Positions
3-Way/3-Position
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Body
Aluminum
Type
3 Way Mounted
Number of Positions
Three Positions
Check Valve Opening Pressure
1600(PSI) at Max Pressure
Body Material - Hydraulic Valves
Aluminum
Max. Flow GPM
4
Max. Flow - Hydraulic Valves
4 gpm
Number of Ways
Three-Way
Actuation Mechanism
Manual
Pressure Setting - Maximum
10,000 psi
For Media
Oil
Flow Rate - Maximum
4 gpm
Pressure Connection Type
NPT
Valve Control
Directional Control

Description

3 Way Mounted Valve, Flow Rate - Maximum 4 gpm, Number of Positions Three Positions, Number of Ways Three-Way, Pressure Setting - Maximum 10,000 psi, Actuation Mechanism Manual, Pressure Connection Type NPT, Pressure Connection Size 3/8 in, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.