W15314R302, 3 7/8 - 3 1/8 in. Hexagon Reducer for W15314X Torque Wrench Cassette

  • Mfr # W15314R302

  • Zoro # G0099441


product price:  $1,852.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
15330 ft-lb
For Use With
W15314X
Material
Steel
Series
W
Reduces From Size
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W15314R302
Zoro #
G0099441
UPC #
-
Country of Origin
India

Dimensions

Reduces From Size
3 7/8 in
Reduces to Size
3 1/8 in
Maximum Hex Size (in)
3 7/8 in
Minimum Hex Size (mm)
79.375 mm
Minimum Hex Size (in)
3 1/8 in
Maximum Hex Size (mm)
98.425 mm

Details

Item
Torque Wrench Reducer
Max. Torque
15330 ft-lb
For Use With
W15314X
Material
Steel
Series
W
Torque Range
1533 to 15330 ft-lb
Features
Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
Weight
4 lb
Compatible Manufacturer Drive Unit Number
W15000X
Tool Series
W
Tool Weight
4 lb
Product Type
Torque Wrench Reducer
Compatible Tool Series
WX Series Hydraulic Torque Wrenches
Torque Wrench Series Compatibility
WX

Description

Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 3 1/8 in, Maximum Hex Size (in) 3 7/8 in, Minimum Hex Size (mm) 79.375 mm, Maximum Hex Size (mm) 98.425 mm, Compatible Manufacturer Drive Unit Number W15000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 4 lb, Weight 4 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.