W2107R102, 1 7/16 - 1 1/8 in. Hexagon Reducer for W2107X Torque Wrench Cassette

  • Mfr # W2107R102

  • Zoro # G0098915


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
2040 ft-lb
Material
Steel
For Use With
W2107X
Series
W
Reduces to Size
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W2107R102
Zoro #
G0098915
UPC #
-
Country of Origin
India

Dimensions

Reduces to Size
1 1/8 in
Reduces From Size
1 7/16 in
Maximum Hex Size (in)
1 7/16 in
Maximum Hex Size (mm)
36.513 mm
Minimum Hex Size (in)
1 1/8 in
Minimum Hex Size (mm)
28.575 mm

Details

Item
Torque Wrench Reducer
Max. Torque
2040 ft-lb
Material
Steel
For Use With
W2107X
Series
W
Features
Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
Torque Range
204 to 2040 ft-lb
Compatible Manufacturer Drive Unit Number
W2000X
Tool Series
W
Tool Weight
0 lb
Product Type
Torque Wrench Reducer
Weight
0 lb
Compatible Tool Series
WX Series Hydraulic Torque Wrenches
Torque Wrench Series Compatibility
WX

Description

Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 1 1/8 in, Maximum Hex Size (in) 1 7/16 in, Minimum Hex Size (mm) 28.575 mm, Maximum Hex Size (mm) 36.513 mm, Compatible Manufacturer Drive Unit Number W2000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 0 lb, Weight 0 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.