W2206R200, 2 3/8 - 2 in. (60 - 50 mm) Hexagon Reducer for W2206X Torque Wrench Cassette

  • Mfr # W2206R200

  • Zoro # G0898366


product price:  $704.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
2040 ft-lb
For Use With
W2206X
Material
Steel
Reduces From Size
2 3/8 in
Reduces to Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2206R200
Zoro #
G0898366
UPC #
-
Country of Origin
India

Dimensions

Reduces From Size
2 3/8 in
Reduces to Size
2 in
Maximum Hex Size (mm)
60.325 mm
Minimum Hex Size (in)
2 in
Minimum Hex Size (mm)
50.8 mm
Maximum Hex Size (in)
2 3/8 in

Details

Item
Torque Wrench Reducer
Max. Torque
2040 ft-lb
For Use With
W2206X
Material
Steel
Series
W
Features
Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
Torque Range
204 to 2040 ft-lb
Weight
0 lb
Compatible Manufacturer Drive Unit Number
W2000X
Compatible Tool Series
WX Series Hydraulic Torque Wrenches
Tool Weight
0 lb
Tool Series
W
Product Type
Torque Wrench Reducer
Torque Wrench Series Compatibility
WX

Description

Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 2 in, Maximum Hex Size (in) 2 3/8 in, Minimum Hex Size (mm) 50.8 mm, Maximum Hex Size (mm) 60.325 mm, Compatible Manufacturer Drive Unit Number W2000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 0 lb, Weight 0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.