W4107X, W4000X Imperial or Metric Cassettes, 1 7/16 in. / 36 mm Hexagon Size

  • Mfr # W4107X

  • Zoro # G5127097


product price:  $4,285.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
4175 ft-lb
Drive Unit Model Number
38XV32 (Mfr. No. W4000X)
Socket Shape
Hex
Hex Size
1 7/16 in
Application
Torque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W4107X
Zoro #
G5127097
UPC #
662005383382
Country of Origin
United Kingdom

Dimensions

Hex Size
1 7/16 in
Width
1.61 in
Nose Radius
1.46 in
Maximum Hex Size (in)
1 7/16 in
Maximum Hex Size (mm)
36 mm
Tool Width
1 5/8 in
Minimum Hex Size (in)
1 7/16 in
Minimum Hex Size (mm)
36 mm
Tool Height
7 in
Tool Length
8 1/2 in

Details

Item
Torque Wrench Cassette
Max. Torque
4175 ft-lb
Drive Unit Model Number
38XV32 (Mfr. No. W4000X)
Socket Shape
Hex
Application
Torque
Nominal Torque @ 10,000 PSI (Nm)
5,423
Torque Range
418 to 4175 ft-lb
Nominal Torque @ 10,000 PSI (ft.-lb.)
4,000
For Use With
Enerpac W Series Hydraulic Torque Wrenches
Material
Steel
Series
W
Weight
8 lb
Tool Series
W
Compatible Manufacturer Drive Unit Number
W4000X
Nominal Torque (N-m) @ 10,000 psi
5,423 N-m
Compatible Tool Series
W Series Hydraulic Torque Wrench Drive
Product Type
Torque Wrench Cassette
Nominal Torque (ft-lb) @ 10,000 psi
4,175 ft-lb
Tool Weight
8 lb
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 5,423 N-m, Nominal Torque (ft-lb) @ 10,000 psi 4,175 ft-lb, Minimum Hex Size (in) 1 7/16 in, Maximum Hex Size (in) 1 7/16 in, Minimum Hex Size (mm) 36 mm, Maximum Hex Size (mm) 36 mm, Hex Size 1 7/16 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W4000X, Compatible Grainger Drive Unit Number 38XV32, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.