Zoro Homepage

W4108X, W4000X Imperial Cassette, 1 1/2 in. Hexagon Size

  • Mfr # W4108X

  • Zoro # G5128217


product price: $5,357.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
4175 ft-lb
Series
W
Hex Size
1 1/2 in
Nose Radius
1.46 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4108X
Zoro #
G5128217
UPC #
662005383399
Country of Origin
United Kingdom

Dimensions

Hex Size
1 1/2 in
Nose Radius
1.46 in
Width
1.61 in
Minimum Hex Size (mm)
38 mm
Maximum Hex Size (in)
1 1/2 in
Tool Length
8 5/16 in
Tool Width
1 5/8 in
Maximum Hex Size (mm)
38 mm
Tool Height
7 in
Minimum Hex Size (in)
1 1/2 in

Details

Item
Torque Wrench Cassette
Max. Torque
4175 ft-lb
Series
W
Material
Steel
Nominal Torque @ 10,000 PSI (Nm)
5,423
Application
Torque
Drive Unit Model Number
38XV32 (Mfr. No. W4000X)
Socket Shape
Hex
For Use With
Enerpac W Series Hydraulic Torque Wrenches
Weight
8 lb
Torque Range
418 to 4175 ft-lb
Nominal Torque @ 10,000 PSI (ft.-lb.)
4,000
Nominal Torque (ft-lb) @ 10,000 psi
4,175 ft-lb
Compatible Manufacturer Drive Unit Number
W4000X
Product Type
Torque Wrench Cassette
Tool Series
W
Nominal Torque (N-m) @ 10,000 psi
5,423 N-m
Compatible Tool Series
W Series Hydraulic Torque Wrench Drive
Tool Weight
8 lb
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 5,423 N-m, Nominal Torque (ft-lb) @ 10,000 psi 4,175 ft-lb, Minimum Hex Size (in) 1 1/2 in, Maximum Hex Size (in) 1 1/2 in, Minimum Hex Size (mm) 38 mm, Maximum Hex Size (mm) 38 mm, Hex Size 1 1/2 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W4000X, Compatible Grainger Drive Unit Number 38XV32, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.