Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W4203SL, UltraSlim Stepped-Width Cassette, 2 3/16 in. Hexagon Size

  • Mfr # W4203SL

  • Zoro # G5126162


product price: $4,928.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
4360 ft-lb
Standards
ATEX; CE
Socket Shape
Hex
Nominal Torque @ 10,000 PSI (ft.-lb.)
4,360
Torque Range
430 to 4360 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4203SL
Zoro #
G5126162
UPC #
662005381685
Country of Origin
United Kingdom

Dimensions

Nose Radius
1.73 in
Hex Size
2 3/16 in
Tool Width
1 in
Tool Height
7 1/16 in
Maximum Hex Size (in)
3 3/16 in
Minimum Hex Size (mm)
56 mm
Minimum Hex Size (in)
3 3/16 in
Maximum Hex Size (mm)
56 mm
Tool Length
7 in

Details

Item
Torque Wrench Cassette
Max. Torque
4360 ft-lb
Standards
ATEX; CE
Socket Shape
Hex
Nominal Torque @ 10,000 PSI (ft.-lb.)
4,360
Torque Range
430 to 4360 ft-lb
Features
+/-3% Across Full Stroke, Robust Top Mounted Handle, Standard Top Mounted Handles for Safety, Uses Same Drive Unit as Standard W-Series Hexagon Cassettes
Drive Unit Model Number
38XV32 (Mfr. No. W4000X)
Application
Torque
For Use With
Enerpac W Series Hydraulic Torque Wrenches
Series
WSL
Material
Steel
Weight
10 lb
Nominal Torque @ 10,000 PSI (Nm)
5,423
Tool Weight
10 lb
Tool Series
WSL
Product Type
Slim Torque Wrench Cassette
Compatible Tool Series
W Series Hydraulic Torque Wrench Drive
Nominal Torque (N-m) @ 10,000 psi
5,423 N-m
Compatible Manufacturer Drive Unit Number
W4000X
Nominal Torque (ft-lb) @ 10,000 psi
4,360 ft-lb
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Slim Torque Wrench Cassette, Tool Series WSL, Nominal Torque (N-m) @ 10,000 psi 5,423 N-m, Nominal Torque (ft-lb) @ 10,000 psi 4,360 ft-lb, Minimum Hex Size (in) 3 3/16 in, Maximum Hex Size (in) 3 3/16 in, Minimum Hex Size (mm) 56 mm, Maximum Hex Size (mm) 56 mm, Hex Size 2 3/16 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W4000X, Compatible Grainger Drive Unit Number 38XV32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.