W4206X, W4000X Imperial or Metric Cassette, 2 3/8 in / 60 mm Hexagon Size

  • Mfr # W4206X

  • Zoro # G0357511


product price: $4,285.99
/ea
Free Shipping & Returns

Key Features

Hex Size
2 3/8 in
Weight (Lbs.)
17.60
Max. Torque (Ft.-Lb.)
4175
Type
Hexagon
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4206X
Zoro #
G0357511
UPC #
662005383535
Country of Origin
United Kingdom

Dimensions

Hex Size
2 3/8 in
Nose Radius (In.)
1.83
Nose Radius
1.83 in
Tool Length
8 3/4 in
Maximum Hex Size (mm)
60 mm
Minimum Hex Size (mm)
60 mm
Minimum Hex Size (in)
2 3/8 in
Tool Height
7 3/8 in
Maximum Hex Size (in)
2 3/8 in
Tool Width
1 5/8 in
Overall Width (In.)
1.61 in

Details

Item
Low Profile Torque Wrench Cassette
Weight (Lbs.)
17.60
Max. Torque (Ft.-Lb.)
4175
Type
Hexagon
Material
Steel
For Use With
Enerpac W-Series Torque Wrenches
Socket Shape
Hex
Series
W
Nominal Torque @ 10,000 PSI (Nm)
5,661
Weight
8 lb
Drive Unit Model Number
38XV32 (Mfr. No. W4000X)
Nominal Torque @ 10,000 PSI (ft.-lb.)
4,175
Tool Weight
8 lb
Compatible Manufacturer Drive Unit Number
W4000X
Nominal Torque (ft-lb) @ 10,000 psi
4,175 ft-lb
Nominal Torque (N-m) @ 10,000 psi
5,661 N-m
Features
Attaches to a Drive to Tighten and Loosen Nuts in Tight Spaces, Cassettes Can be Changed to Match the Bolt Shape and Diameter, Hydraulic Torque Wrenches are Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of a Cassette that Fits a Specific Bolt Size and Drive that Connects to a Hydraulic Pump to Provide Power, Low-Profile Hydraulic Torque Wrenches Slip Over a Bolt in Tight or Recessed Spaces
Compatible Tool Series
W Series Hydraulic Torque Wrench Drive
Tool Series
W
Product Type
Torque Wrench Cassette
Max. Pressure (PSI)
10000 psi

Description

Low Profile Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 5,661 N-m, Nominal Torque (ft-lb) @ 10,000 psi 4,175 ft-lb, Minimum Hex Size (in) 2 3/8 in, Maximum Hex Size (in) 2 3/8 in, Minimum Hex Size (mm) 60 mm, Maximum Hex Size (mm) 60 mm, Hex Size 2 3/8 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W4000X, Compatible Grainger Drive Unit Number 38XV32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.