W4208R200, 2 1/2 - 2 in. Hexagon Reducer for W4208X Torque Wrench Cassette
Mfr # W4208R200
Zoro # G0100869
product price:Â $800.99
/ea
Free Shipping & Returns
Key Features
Max. Torque
4175 ft-lb
Material
Steel
For Use With
W4208X
Reduces From Size
2 1/2 in
Series
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W4208R200
Zoro #
G0100869
UPC #
-
Country of Origin
United Kingdom
Dimensions
Reduces From Size
2 1/2 in
Reduces to Size
2 in
Minimum Hex Size (in)
2 in
Minimum Hex Size (mm)
50.8 mm
Maximum Hex Size (mm)
63.5 mm
Maximum Hex Size (in)
2 1/2 in
Details
Item
Torque Wrench Reducer
Max. Torque
4175 ft-lb
Material
Steel
For Use With
W4208X
Series
W
Torque Range
418 to 4175 ft-lb
Features
Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
Compatible Manufacturer Drive Unit Number
W4000X
Weight
1 lb
Tool Series
W
Tool Weight
1 lb
Compatible Tool Series
WX Series Hydraulic Torque Wrenches
Product Type
Torque Wrench Reducer
Torque Wrench Series Compatibility
WX
Description
Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 2 in, Maximum Hex Size (in) 2 1/2 in, Minimum Hex Size (mm) 50.8 mm, Maximum Hex Size (mm) 63.5 mm, Compatible Manufacturer Drive Unit Number W4000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 1 lb, Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.