W4209R203, 2 9/16 - 2 3/16 in. (65 - 55 mm) Hexagon Reducer for W4209X Torque Wrench Cassette

  • Mfr # W4209R203

  • Zoro # G0098890


product price:  $800.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
4175 ft-lb
Material
Steel
For Use With
W4209X
Reduces From Size
2 9/16 in
Reduces to Size
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W4209R203
Zoro #
G0098890
UPC #
-
Country of Origin
India

Dimensions

Reduces From Size
2 9/16 in
Reduces to Size
2 3/16 in
Minimum Hex Size (mm)
55.563 mm
Maximum Hex Size (mm)
65.088 mm
Maximum Hex Size (in)
2 9/16 in
Minimum Hex Size (in)
2 3/16 in

Details

Item
Torque Wrench Reducer
Max. Torque
4175 ft-lb
Material
Steel
For Use With
W4209X
Series
W
Features
Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
Torque Range
418 to 4175 ft-lb
Product Type
Torque Wrench Reducer
Weight
1 lb
Compatible Manufacturer Drive Unit Number
W4000X
Compatible Tool Series
WX Series Hydraulic Torque Wrenches
Tool Series
W
Tool Weight
1 lb
Torque Wrench Series Compatibility
WX

Description

Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 2 3/16 in, Maximum Hex Size (in) 2 9/16 in, Minimum Hex Size (mm) 55.563 mm, Maximum Hex Size (mm) 65.088 mm, Compatible Manufacturer Drive Unit Number W4000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 1 lb, Weight 1 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.