Zoro Homepage

W4209R204, HEX REDUCER 2-9/16 TO 2-1/4

  • Mfr # W4209R204

  • Zoro # G0100543


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Reduces From Size
2 9/16 in
Series
W
Reduces to Size
2 1/4 in
Features
Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4209R204
Zoro #
G0100543
UPC #
-
Country of Origin
United Kingdom

Dimensions

Reduces From Size
2 9/16 in
Reduces to Size
2 1/4 in
Minimum Hex Size (in)
2 1/4 in
Maximum Hex Size (in)
2 9/16 in

Details

Item
Torque Wrench Reducer
Material
Steel
Series
W
Features
Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
Product Type
Torque Wrench Reducer
Tool Series
W

Description

Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 2 1/4 in, Maximum Hex Size (in) 2 9/16 in, Minimum Hex Size (mm) Not Applicable, Maximum Hex Size (mm) Not Applicable, Compatible Manufacturer Drive Unit Number Not Applicable, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.