W4212R202, 2 3/4 - 2 1/8 in. Hexagon Reducer for W4212X Torque Wrench Cassette

  • Mfr # W4212R202

  • Zoro # G0100701


product price:  $800.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
4175 ft-lb
Material
Steel
For Use With
W4212X
Reduces From Size
2 3/4 in
Reduces to Size
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4212R202
Zoro #
G0100701
UPC #
-
Country of Origin
India

Dimensions

Reduces From Size
2 3/4 in
Reduces to Size
2 1/8 in
Minimum Hex Size (mm)
53.975 mm
Maximum Hex Size (in)
2 3/4 in
Maximum Hex Size (mm)
69.85 mm
Minimum Hex Size (in)
2 1/8 in

Details

Item
Torque Wrench Reducer
Max. Torque
4175 ft-lb
Material
Steel
For Use With
W4212X
Series
W
Torque Range
418 to 4175 ft-lb
Features
Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
Product Type
Torque Wrench Reducer
Weight
2 lb
Tool Series
W
Tool Weight
2 lb
Compatible Tool Series
WX Series Hydraulic Torque Wrenches
Compatible Manufacturer Drive Unit Number
W4000X
Torque Wrench Series Compatibility
WX

Description

Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 2 1/8 in, Maximum Hex Size (in) 2 3/4 in, Minimum Hex Size (mm) 53.975 mm, Maximum Hex Size (mm) 69.85 mm, Compatible Manufacturer Drive Unit Number W4000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 2 lb, Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.