Shop ENERPAC
See all product information
Create Account
W4215R206, 2 15/16 - 2 3/16 in. (75 - 60 mm) Hexagon Reducer for W4215X Torque Wrench Cassette
- Mfr # W4215R206
- Zoro # G0898217
product price:Â
$
834.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Torque
4175 ft-lb
Material
Steel
For Use With
W4215X
Series
W
Reduces to Size
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4215R206
- Zoro #
- G0898217
- UPC #
- -
- Country of Origin
- India
- Item
- Torque Wrench Reducer
- Max. Torque
- 4175 ft-lb
- Material
- Steel
- For Use With
- W4215X
- Series
- W
- Features
- Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
- Torque Range
- 418 to 4175 ft-lb
- Compatible Manufacturer Drive Unit Number
- W4000X
- Tool Weight
- 1 lb
- Tool Series
- W
- Product Type
- Torque Wrench Reducer
- Weight
- 1 lb
- Compatible Tool Series
- WX Series Hydraulic Torque Wrenches
- Torque Wrench Series Compatibility
- WX
Dimensions
- Reduces to Size
- 2 3/8 in
- Reduces From Size
- 2 15/16 in
- Minimum Hex Size (mm)
- 60.325 mm
- Maximum Hex Size (in)
- 2 15/16 in
- Minimum Hex Size (in)
- 2 3/8 in
- Maximum Hex Size (mm)
- 74.613 mm
Description
Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 2 3/8 in, Maximum Hex Size (in) 2 15/16 in, Minimum Hex Size (mm) 60.325 mm, Maximum Hex Size (mm) 74.613 mm, Compatible Manufacturer Drive Unit Number W4000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 1 lb, Weight 1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.