W4302R209, 3 1/8 - 2 9/16 in. (80 - 65 mm) Hexagon Reducer for W4302X Torque Wrench Cassette
Mfr # W4302R209
Zoro # G4146269
product price:Â $834.99
/ea
Free Shipping & Returns
Key Features
Max. Torque
4175 ft-lb
Material
Steel
For Use With
W4302X
Reduces From Size
3 1/8 in
Series
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W4302R209
Zoro #
G4146269
UPC #
-
Country of Origin
India
Dimensions
Reduces From Size
3 1/8 in
Reduces to Size
2 9/16 in
Minimum Hex Size (in)
2 9/16 in
Maximum Hex Size (mm)
79.375 mm
Minimum Hex Size (mm)
65.088 mm
Maximum Hex Size (in)
3 1/8 in
Details
Item
Torque Wrench Reducer
Max. Torque
4175 ft-lb
Material
Steel
For Use With
W4302X
Series
W
Torque Range
418 to 4175 ft-lb
Features
Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
Product Type
Torque Wrench Reducer
Weight
2 lb
Compatible Tool Series
WX Series Hydraulic Torque Wrenches
Tool Series
W
Tool Weight
2 lb
Compatible Manufacturer Drive Unit Number
W4000X
Torque Wrench Series Compatibility
WX
Description
Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 2 9/16 in, Maximum Hex Size (in) 3 1/8 in, Minimum Hex Size (mm) 65.088 mm, Maximum Hex Size (mm) 79.375 mm, Compatible Manufacturer Drive Unit Number W4000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 2 lb, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.