Shop ENERPAC
See all product information
Create Account
W8212R203, 2 3/4 - 2 3/16 in. (70 - 55 mm) Hexagon Reducer for W8212X Torque Wrench Cassette
- Mfr # W8212R203
- Zoro # G0098784
product price:Â
$
937.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Torque
8470 ft-lb
For Use With
W8212X
Material
Steel
Reduces From Size
2 3/4 in
Series
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8212R203
- Zoro #
- G0098784
- UPC #
- -
- Country of Origin
- India
- Item
- Torque Wrench Reducer
- Max. Torque
- 8470 ft-lb
- For Use With
- W8212X
- Material
- Steel
- Series
- W
- Torque Range
- 847 to 8470 ft-lb
- Features
- Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
- Compatible Tool Series
- WX Series Hydraulic Torque Wrenches
- Product Type
- Torque Wrench Reducer
- Compatible Manufacturer Drive Unit Number
- W8000X
- Weight
- 2 lb
- Tool Weight
- 2 lb
- Tool Series
- W
- Torque Wrench Series Compatibility
- WX
Dimensions
- Reduces From Size
- 2 3/4 in
- Reduces to Size
- 2 3/16 in
- Minimum Hex Size (in)
- 2 3/16 in
- Minimum Hex Size (mm)
- 55 mm
- Maximum Hex Size (in)
- 2 3/4 in
- Maximum Hex Size (mm)
- 70 mm
Description
Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 2 3/16 in, Maximum Hex Size (in) 2 3/4 in, Minimum Hex Size (mm) 55 mm, Maximum Hex Size (mm) 70 mm, Compatible Manufacturer Drive Unit Number W8000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 2 lb, Weight 2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.