W8215X, W8000X Imperial or Metric Cassettes, 2 15/16 in. / 75 mm Hexagon Size

  • Mfr # W8215X

  • Zoro # G0357548


product price:  $5,431.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Hex Size
2 15/16 in
Nose Radius (In.)
2.28
For Use With
Enerpac W-Series Torque Wrenches
Type
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8215X
Zoro #
G0357548
UPC #
662005383924
Country of Origin
United Kingdom

Dimensions

Hex Size
2 15/16 in
Nose Radius (In.)
2.28
Nose Radius
2.28 in
Tool Width
2 1/16 in
Maximum Hex Size (mm)
75 mm
Tool Length
10 1/2 in
Tool Height
10 3/8 in
Minimum Hex Size (mm)
75 mm
Maximum Hex Size (in)
2 15/16 in
Minimum Hex Size (in)
2 15/16 in
Overall Width (In.)
2.07 in

Details

Item
Low Profile Torque Wrench Cassette
Material
Steel
For Use With
Enerpac W-Series Torque Wrenches
Type
Hexagon
Max. Torque (Ft.-Lb.)
8470
Weight (Lbs.)
30.10
Socket Shape
Hex
Series
W
Drive Unit Model Number
38XV41 (Mfr. No. W8000X)
Nominal Torque @ 10,000 PSI (ft.-lb.)
8,470
Weight
17 lb
Nominal Torque @ 10,000 PSI (Nm)
11,484
Nominal Torque (N-m) @ 10,000 psi
11,484 N-m
Nominal Torque (ft-lb) @ 10,000 psi
8,470 ft-lb
Tool Series
W
Compatible Tool Series
W Series Hydraulic Torque Wrench Drive
Product Type
Torque Wrench Cassette
Compatible Manufacturer Drive Unit Number
W8000X
Features
Attaches to a Drive to Tighten and Loosen Nuts in Tight Spaces, Cassettes Can be Changed to Match the Bolt Shape and Diameter, Hydraulic Torque Wrenches are Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of a Cassette that Fits a Specific Bolt Size and Drive that Connects to a Hydraulic Pump to Provide Power, Low-Profile Hydraulic Torque Wrenches Slip Over a Bolt in Tight or Recessed Spaces
Tool Weight
17 lb
Max. Pressure (PSI)
10000 psi

Description

Low Profile Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 11,484 N-m, Nominal Torque (ft-lb) @ 10,000 psi 8,470 ft-lb, Minimum Hex Size (in) 2 15/16 in, Maximum Hex Size (in) 2 15/16 in, Minimum Hex Size (mm) 75 mm, Maximum Hex Size (mm) 75 mm, Hex Size 2 15/16 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W8000X, Compatible Grainger Drive Unit Number 38XV41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.