W8302R200, 3 1/8 - 2 in. (80 - 50 mm) Hexagon Reducer for W8302X Torque Wrench Cassette

  • Mfr # W8302R200

  • Zoro # G0102101


product price:  $1,039.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
8470 ft-lb
For Use With
W8302X
Material
Steel
Reduces to Size
2 in
Reduces From Size
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W8302R200
Zoro #
G0102101
UPC #
-
Country of Origin
India

Dimensions

Reduces to Size
2 in
Reduces From Size
3 1/8 in
Maximum Hex Size (in)
3 1/8 in
Minimum Hex Size (mm)
50 in
Maximum Hex Size (mm)
80 mm
Minimum Hex Size (in)
2 in

Details

Item
Torque Wrench Reducer
Max. Torque
8470 ft-lb
For Use With
W8302X
Material
Steel
Series
W
Features
Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
Torque Range
847 to 8470 ft-lb
Compatible Tool Series
WX Series Hydraulic Torque Wrenches
Tool Weight
3 lb
Tool Series
W
Compatible Manufacturer Drive Unit Number
W8000X
Weight
3 lb
Product Type
Torque Wrench Reducer
Torque Wrench Series Compatibility
WX

Description

Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 2 in, Maximum Hex Size (in) 3 1/8 in, Minimum Hex Size (mm) 50 in, Maximum Hex Size (mm) 80 mm, Compatible Manufacturer Drive Unit Number W8000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 3 lb, Weight 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.