W8302X, W8000X Imperial or Metric Cassettes, 3 1/8 in. / 80 mm Hexagon Size

  • Mfr # W8302X

  • Zoro # G0357362


product price:  $5,431.99
/ea
Free Shipping & Returns

Key Features

Hex Size
3 1/8 in
Weight (Lbs.)
29.30
Nose Radius (In.)
2.38
For Use With
Enerpac W-Series Torque Wrenches
Max. Torque (Ft.-Lb.)
8470
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W8302X
Zoro #
G0357362
UPC #
662005383955
Country of Origin
United Kingdom

Dimensions

Hex Size
3 1/8 in
Nose Radius (In.)
2.38
Nose Radius
2.28 in
Tool Length
10 9/16 in
Minimum Hex Size (mm)
80 mm
Maximum Hex Size (in)
3 1/8 in
Minimum Hex Size (in)
3 1/8 in
Maximum Hex Size (mm)
80 mm
Tool Height
10 7/16 in
Tool Width
2 1/16 in
Overall Width (In.)
2.07 in

Details

Item
Low Profile Torque Wrench Cassette
Weight (Lbs.)
29.30
For Use With
Enerpac W-Series Torque Wrenches
Max. Torque (Ft.-Lb.)
8470
Material
Steel
Type
Hexagon
Series
W
Nominal Torque @ 10,000 PSI (Nm)
11,484
Drive Unit Model Number
38XV41 (Mfr. No. W8000X)
Weight
17 lb
Nominal Torque @ 10,000 PSI (ft.-lb.)
8,470
Socket Shape
Hex
Tool Weight
17 lb
Nominal Torque (N-m) @ 10,000 psi
11,484 N-m
Compatible Tool Series
W Series Hydraulic Torque Wrench Drive
Features
Attaches to a Drive to Tighten and Loosen Nuts in Tight Spaces, Cassettes Can be Changed to Match the Bolt Shape and Diameter, Hydraulic Torque Wrenches are Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of a Cassette that Fits a Specific Bolt Size and Drive that Connects to a Hydraulic Pump to Provide Power, Low-Profile Hydraulic Torque Wrenches Slip Over a Bolt in Tight or Recessed Spaces
Compatible Manufacturer Drive Unit Number
W8000X
Tool Series
W
Product Type
Torque Wrench Cassette
Nominal Torque (ft-lb) @ 10,000 psi
8,470 ft-lb
Max. Pressure (PSI)
10000 psi

Description

Low Profile Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 11,484 N-m, Nominal Torque (ft-lb) @ 10,000 psi 8,470 ft-lb, Minimum Hex Size (in) 3 1/8 in, Maximum Hex Size (in) 3 1/8 in, Minimum Hex Size (mm) 80 mm, Maximum Hex Size (mm) 80 mm, Hex Size 3 1/8 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W8000X, Compatible Grainger Drive Unit Number 38XV41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.