W8312X, W8000X Imperial or Metric Cassettes, 3 3/4 in. / 95 mm Hexagon Size

  • Mfr # W8312X

  • Zoro # G5128393


product price:  $5,533.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
8470 ft-lb
Hex Size
3 3/4 in
Nominal Torque @ 10,000 PSI (ft.-lb.)
8,000
Width
2.07 in
For Use With
Enerpac W Series Hydraulic Torque Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W8312X
Zoro #
G5128393
UPC #
662005384051
Country of Origin
United Kingdom

Dimensions

Hex Size
3 3/4 in
Width
2.07 in
Nose Radius
2.91 in
Maximum Hex Size (in)
3 3/4 in
Tool Height
11 in
Minimum Hex Size (mm)
95 mm
Tool Width
2 1/16 in
Tool Length
11 1/8 in
Maximum Hex Size (mm)
95 mm
Minimum Hex Size (in)
3 3/4 in

Details

Item
Torque Wrench Cassette
Max. Torque
8470 ft-lb
Nominal Torque @ 10,000 PSI (ft.-lb.)
8,000
For Use With
Enerpac W Series Hydraulic Torque Wrenches
Socket Shape
Hex
Application
Torque
Torque Range
847 to 8470 ft-lb
Material
Steel
Nominal Torque @ 10,000 PSI (Nm)
10,846
Weight
20 lb
Series
W
Drive Unit Model Number
38XV41 (Mfr. No. W8000X)
Product Type
Torque Wrench Cassette
Tool Series
W
Tool Weight
20 lb
Compatible Tool Series
W Series Hydraulic Torque Wrench Drive
Compatible Manufacturer Drive Unit Number
W8000X
Nominal Torque (N-m) @ 10,000 psi
10,846 N-m
Nominal Torque (ft-lb) @ 10,000 psi
8,470 ft-lb
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 10,846 N-m, Nominal Torque (ft-lb) @ 10,000 psi 8,470 ft-lb, Minimum Hex Size (in) 3 3/4 in, Maximum Hex Size (in) 3 3/4 in, Minimum Hex Size (mm) 95 mm, Maximum Hex Size (mm) 95 mm, Hex Size 3 3/4 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W8000X, Compatible Grainger Drive Unit Number 38XV41, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.