Zoro Homepage

Work Support, Manifold, Spring Adv, 1650 lb

  • Mfr # WSM71

  • Zoro # G2206951


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Application
Hold
Includes
Contact Button, Manifold Seal
Type
Manifold Mount
Stroke Length
3/8 in
Extended Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSM71
Zoro #
G2206951
UPC #
662005311224
Country of Origin
United States

Dimensions

Stroke Length
3/8 in
Extended Height
3 in
Retracted Height
2.62 in
Outside Dia.
1 1/4 in
Plunger Dia.
0.591 in

Details

Item
Hydraulic Work Support
Application
Hold
Includes
Contact Button, Manifold Seal
Type
Manifold Mount
Body Thread
1-1/4"-16
Max. Support Force
1,650 lbf
Pressure Range
700 to 5000 psi
Function
Spring Advanced
Material of Construction
Steel/Bronze
Plunger Contact Spring Force Retracted
5.8 lbf
Oil Capacity
0.04 cu in
Max. Oil Flow
40 cu in/min
Stroke
0.38"
Plunger Contact Spring Force Extended
2 lbf
Max. Pressure
5,000 psi
Mounting Style
Manifold Mount
Material
Bronze, Steel
Series
WSM

Description

Hydraulic Work Support, Manifold Mount, Bronze, Steel, Max. Support Force 1,650 lbf, Stroke Length 3/8 in, Pressure Range 700 to 5000 psi, Retracted Height 2.62 in, Body Thread 1-1/4 In.-16, Series WSM, Plunger Contact Spring Force Extended 2 lbf, Plunger Contact Spring Force Retracted 5.8 lbf, Oil Capacity 0.04 cu in, Max. Oil Flow 40 cu in/min, Extended Height 3 in, Outside Dia. 1 1/4 in, Plunger Dia. 0.591 in, Includes Contact Button, Manifold Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.