
WTE40, Extended Reaction Arm for W4000X X-Edition Hexagon Wrenches
Mfr # WTE40
Zoro # G0757751
product price: $1,427.99
/ea
Free Shipping & Returns
Key Features
Max. Torque
4175 ft-lb
For Use With
W4000X, W4000PX
Width
2.6 in
Torque Range
418 to 4175 ft-lb
Series
WTE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTE40
Zoro #
G0757751
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
2.6 in
Details
Item
W4000 Extended Reaction Arm
Max. Torque
4175 ft-lb
For Use With
W4000X, W4000PX
Torque Range
418 to 4175 ft-lb
Series
WTE
Description
W4000 Extended Reaction Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.