Zoro Homepage

DataSafe 12V 8Ah F2 Sealed Battery

  • Mfr # NPX-35TFR

  • Zoro # G815321106


product price: $45.19
/ea

Key Features

Chemistry
Sealed Lead Acid
Width
2.56 in
Height
3.7 in
Capacity
8 Ah
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPX-35TFR
Zoro #
G815321106
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.56 in
Height
3.7 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid
Item
Battery
Capacity
8 Ah
Voltage
12V
Terminal Type - Batteries
F2
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Cell Type
Valve Regulated Lead Acid (VRLA)
Includes
1 battery
Voltage - Batteries
12 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.