Zoro Homepage

DataSafe 12V Battery with Hardware Pack HW867500 Group 24

  • Mfr # 12HX300-FR

  • Zoro # G715321169


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
6.9 in
Height
8.2 in
Length
10.2 in
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12HX300-FR
Zoro #
G715321169
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.9 in
Height
8.2 in
Length
10.2 in
BCI Group Size
24

Details

Chemistry
Lead Acid
Voltage
12V
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Cell Type
Flooded Lead Acid
Includes
1 battery with Hardware Pack HW867500

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.