Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EnerSys Genesis NP7-12 Lead Acid Battery - For Multipurpose

  • Mfr # NP7-12

  • Zoro # G915321198


product price: $31.69
/ea

Key Features

Chemistry
Sealed Lead Acid
Width
2.6 in
Depth
5.9 in
Height
3.9 in
Weight
5.71 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP7-12
Zoro #
G915321198
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.6 in
Depth
5.9 in
Height
3.9 in
Length
5.95 in

Details

Chemistry
Sealed Lead Acid
Weight
5.71 lb
Capacity
7 Ah
Voltage
12V
Terminal Type - Batteries
F1
Item
Battery
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Standards
UL94-V0, IATA A67, UN2800
Cell Type
Valve Regulated Lead Acid (VRLA)
Includes
1 battery
Series
NP
Application
Multipurpose

Description

The Genesis NP7-12 battery is a part of the EnerSys NP range of sealed lead acid batteries. EnerSys incorporates specific design features for reliability and low maintenance. The NP7-12 has high conductivity Faston tab 187 F1 terminals for high energy density. This heavy-duty battery is made for the information technology and uninterruptible power supply markets.Features Heavy-duty lead calcium alloy grids maximize expected life Sealed case for leak-proof maintenance-ee operation Integral self-resealing pressure relief valve operates at 2-3 PSI Superb recovery om Deep Discharge Up to 1000+ cycles depending on Depth of Discharge DoD Electrolyte Suspension System Multipurpose for Float or Cyclic Use Approved for air transportation IATA A67 Recognized by UL File no. MH16464 and MH15740 Non-spillable classification UN2800 IEC 61056-1 IEC 60896-21 and IEC60896-22 compliant GenesisĀ® NP batteries feature heavy duty thick lead calcium grids for years of dependable performance. The high energy density design factory sealed case and leak proof construction ensures that these rechargeable sealed lead acid batteries are extremely reliable and virtually maintenance-ee.The batteries are completely sealed by the factory meaning zero watering requirements. The Genesis NP battery design includes a low-pressure relief valve to release any build-up of pressure within the case. This vent is completely self-resealing ensuring the highest possible rate of internal recombination is reached within each battery.With an expected life span of three to five years in float applications at 77 degrees Farenheit 25 degrees Celsius ambient temperature more than 1000 discharge/recharge cycles are possible depending on the depth of discharge for each cycle.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.