Genesis 12V 12Ah F2 Sealed Lead Acid Battery

  • Mfr # NP12-12T

  • Zoro # G716057777


product price: $57.79
/ea

Key Features

Width
3.86 in
Height
3.84 in
Voltage - Batteries
12 V
Capacity
12 Ah
Length
5.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NP12-12T
Zoro #
G716057777
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3.86 in
Height
3.84 in
Length
5.94 in

Details

Voltage - Batteries
12 V
Capacity
12 Ah
Item
Battery
Includes
1 battery
Cell Type
Valve Regulated Lead Acid (VRLA)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.