Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genesis 12V 18Ah NB Sealed Lead Acid Battery

  • Mfr # NP18-12B

  • Zoro # G916057768


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid
Width
2.99 in
Height
6.57 in
Voltage - Batteries
12 V
Capacity
18 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP18-12B
Zoro #
G916057768
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.99 in
Height
6.57 in
Length
7.13 in

Details

Chemistry
Sealed Lead Acid
Item
Battery
Voltage - Batteries
12 V
Capacity
18 Ah
Includes
1 battery
Cell Type
Valve Regulated Lead Acid (VRLA)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.