
Genesis 12V 4Ah F1 Sealed Lead Acid Battery
Mfr # NP5-12
Zoro # G016057767
product price: $28.99
/eaKey Features
Width
2.75 in
Height
4.17 in
Voltage - Batteries
12 V
Capacity
5 Ah
Cell Type
Valve Regulated Lead Acid (VRLA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP5-12
Zoro #
G016057767
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.75 in
Height
4.17 in
Length
3.54 in
Details
Voltage - Batteries
12 V
Item
Battery
Capacity
5 Ah
Cell Type
Valve Regulated Lead Acid (VRLA)
Includes
1 battery
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.