Genesis 12V 7Ah F2 Flame Retardant SLA Rechargeable Battery

  • Mfr # NP7-12TFR

  • Zoro # G415321070


product price: $28.95
/ea

Key Features

Chemistry
Sealed Lead Acid
Width
2.56 in
Height
3.7 in
Terminal Type - Batteries
F2
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NP7-12TFR
Zoro #
G415321070
UPC #
661800000000
Country of Origin
Unknown

Dimensions

Width
2.56 in
Height
3.7 in
Length
5.95 in

Details

Chemistry
Sealed Lead Acid
Terminal Type - Batteries
F2
Voltage
12V
Capacity
7 Ah
Features
Flame Retardant, Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Cell Type
Valve Regulated Lead Acid (VRLA)
Standards
UL94-V0, IATA A67, UN2800
Includes
1 battery

Description

The Enersys Genesis NP7-12TFR battery features F2 terminals Faston .250 and a Flame Retardant FR ABS case. Delivering 12V 7.0 Ah of power, this valve-regulated, maintenance-free battery will do the job. Enersys sets the standard for quality, reliability, and excellence in the rechargeable sealed lead-acid battery market. This standard has been used as a benchmark in applications such as security, UPS backup, telecommunications, emergency lighting, and medical equipment. Enersys leads the race where the need for reliable and dependable power is required.The Genesis NP7-12TFR Battery provides extremely high energy density, leak proof construction, and excellent performance in either float or cyclic applications. With its inherent long service life and Flame-Retardant case this is the premiere battery available in its form factor.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.