Shoprider Scootie Jr Replacement Wheelchair Scooter Battery 12V 12Ah -
- Mfr # NP12-12TFR
- Zoro # G615321276
product price:Ā
$
57.45
/ea
Key Features
Chemistry
Sealed Lead Acid
Width
3.86 in
Height
3.8 in
Terminal Type - Batteries
F2
Length
5.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NP12-12TFR
- Zoro #
- G615321276
- UPC #
- -
- Country of Origin
- Unknown
- Chemistry
- Sealed Lead Acid
- Terminal Type - Batteries
- F2
- Capacity
- 12 Ah
- Voltage
- 12V
- Standards
- UL94-V0, IATA A67, UN2800
- Features
- Flame Retardant, Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
- Includes
- 1 battery
- Cell Type
- Valve Regulated Lead Acid (VRLA)
Dimensions
- Width
- 3.86 in
- Height
- 3.8 in
- Length
- 5.95 in
Description
This is an EnerSys Genesis brand 12V 12Ah replacement battery that is 100% compatible with Shoprider Scootie Jr Mobility chairs and scooters. NOTE: This listing is only for the battery. Wire harnesses and mounting accessories are not included. Please retain your original equipment cables, wiring harnesses, and hardware. The Genesis NP12-12FR battery is a part of the EnerSys NP range of sealed lead acid batteries. EnerSys incorporates specific design features for reliability and low maintenance. The case and cover are certified UL94-V0 flame retardant. The NP12-12FR has high conductivity Faston tab 250 F2 terminals for high energy density.Heavy-duty lead calcium alloy grids maximize expected life Sealed case for leak-proof maintenance-free operation Integral self-resealing pressure relief valve operates at 2-3 PSI Superb recovery from Deep Discharge Up to 1000+ cycles depending on Depth of Discharge DoD Electrolyte Suspension System Multipurpose for Float or Cyclic use Approved for air transportation IATA A67 Recognized by UL File no. MH16464 and MH15740 Non-spillable classification UN2800 IEC 61056-1 IEC 60896-21 and IEC60896-22 compliant GenesisĀ® NP batteries feature heavy duty thick lead calcium grids for years of dependable performance. The high energy density design factory sealed case and leak proof construction ensures that these rechargeable sealed lead acid batteries are extremely reliable and virtually maintenance-free.The batteries are completely sealed by the factory meaning zero watering requirements. The Genesis NP battery design includes a low-pressure relief valve to release any build-up of pressure within the case. This vent is completely self-resealing ensuring the highest possible rate of internal recombination is reached within each battery.With an expected life span of three to five years in float applications at 77 degrees Farenheit 25 degrees Celsius ambient temperature more than 1000 discharge/recharge cycles are possible depending on the depth of discharge for each cycle. The internal grid design has been perfected over 10 decades of battery experience to yield a battery that can recover even after repeated deep discharges.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.