Zoro Homepage

0.5M EXTERNAL HD MINI SAS TO EXTERNAL HD MINI SAS 30 AWG CABL

  • Mfr # HDMSAS2-0.5M-ENC

  • Zoro # G610648538


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
Mini-SAS HD
Connector on Second End Details
Mini-SAS HD
Cable Type
Mini-SAS HD
Wire Size
30 AWG
Cable Length
1.64 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMSAS2-0.5M-ENC
Zoro #
G610648538
UPC #
26121624
Country of Origin
China

Dimensions

Wire Size
30 AWG
Cable Length
1.64 ft

Details

Item
Data Transfer Cable
Connector on First End Details
Mini-SAS HD
Connector on Second End Details
Mini-SAS HD
Cable Type
Mini-SAS HD
Connector Type on First End
Mini-SAS HD
Connector Type on Second End
Mini-SAS HD
American Wire Gauge
30 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.