10/100/1000BASE-T SFP COPPER 100M RJ-45 CONNECTOR FORTINET COMPATIBLE

  • Mfr # FN-TRAN-GC-ENC

  • Zoro # G610646039


product price:  $64.75
/ea

Key Features

Connector Type
RJ-45
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Network Technology
1000Base-T
Media Type Supported
Twisted Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FN-TRAN-GC-ENC
Zoro #
G610646039
UPC #
43220000
Country of Origin
China

Details

Item
SFP (mini-GBIC) Module
Connector Type
RJ-45
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Network Technology
1000Base-T
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Network Standard
1000Base-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.