Shop ENET
See all product information
Create Account
10GBASE-CWDM SFP+ 1350NM DOM 20KM SMF LC CONNECTOR CISCO COMPATIBLE
- Mfr # CWDM-SFP10G-1350-20K-ENC
- Zoro # G010646813
product price:Â
$
1,502.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Max. Distance Supported
20 km
Ethernet Technology
10 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWDM-SFP10G-1350-20K-ENC
- Zoro #
- G010646813
- UPC #
- 43220000
- Country of Origin
- United States
- Item
- SFP+ Module
- Connector Type
- LC
- Standards
- TAA Compliant
- Max. Distance Supported
- 20 km
- Ethernet Technology
- 10 Gigabit Ethernet
- Fiber Mode Supported
- Single-mode
- Network Technology
- 10GBase-CWDM
- Network Standard
- 10GBase-CWDM
- Maximum Distance Supported
- 20 km
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.