10GBASE-CWDM SFP+ 1390NM DOM 20KM SMF LC CONNECTOR CISCO COMPATIBLE
- Mfr # CWDM-SFP10G-1390-20K-ENC
- Zoro # G910646692
product price:Â
$
1,681.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Fiber Mode Supported
Single-mode
Network Technology
10GBase-CWDM
Max. Distance Supported
20 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWDM-SFP10G-1390-20K-ENC
- Zoro #
- G910646692
- UPC #
- 43220000
- Country of Origin
- United States
Details
- Item
- SFP+ Module
- Connector Type
- LC
- Standards
- TAA Compliant
- Fiber Mode Supported
- Single-mode
- Network Technology
- 10GBase-CWDM
- Max. Distance Supported
- 20 km
- Ethernet Technology
- 10 Gigabit Ethernet
- Network Standard
- 10GBase-CWDM
- Maximum Distance Supported
- 20 km
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.