10GBASE-CWDM SFP+ 1430NM DOM 20KM SMF LC CONNECTOR CISCO COMPATIBLE
Mfr # CWDM-SFP10G-1430-20K-ENC
Zoro # G010646738
product price:Â $1,502.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Max. Distance Supported
20 km
Network Technology
10GBase-CWDM
Fiber Mode Supported
Single-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CWDM-SFP10G-1430-20K-ENC
Zoro #
G010646738
UPC #
43220000
Country of Origin
United States
Details
Item
SFP+ Module
Connector Type
LC
Standards
TAA Compliant
Max. Distance Supported
20 km
Network Technology
10GBase-CWDM
Fiber Mode Supported
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Network Standard
10GBase-CWDM
Maximum Distance Supported
20 km
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.