DAC Network Cable - 9.84 ft DAC Network Cable for Network Device - 40 Gbit/s - TAA Compliant
- Mfr # E40G-QSFP-QSFP-P-0301-ENC
- Zoro # G010645823
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Cable Length
9.84 ft
Connector on First End Details
QSFP+ Network
Data Transfer Rate
40 Gbit/s
Device Supported
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E40G-QSFP-QSFP-P-0301-ENC
- Zoro #
- G010645823
- UPC #
- 26121609
- Country of Origin
- United States
Dimensions
- Cable Length
- 9.84 ft
Details
- Item
- Network Cable
- Standards
- TAA Compliant
- Connector on First End Details
- QSFP+ Network
- Data Transfer Rate
- 40 Gbit/s
- Device Supported
- Network Device
- Features
- Passive
- Cable Type
- DAC
- Conductor Material
- Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.