ENET 10GBASE-LRM SFP+ 1310NM 220M DOM MMF DUPLEX LC CONNECTOR FORTINET COMPATIBLE
Mfr # FG-TRAN-SFP+LRM-ENC
Zoro # G310646223
product price:Â $428.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 10GBase-LRM Network
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG-TRAN-SFP+LRM-ENC
Zoro #
G310646223
UPC #
26121609
Country of Origin
United States
Details
Item
SFP+ Module
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 10GBase-LRM Network
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Network Technology
10GBase-LRM
Network Standard
10GBase-LRM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.