
10Km Dom Smf Duplex Lc Cisco Comp
Mfr # SFP-10/25G-LR-S-ENC
Zoro # G1844181
product price: $1,428.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 25GBase-LR Network
Number of Ports
1
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10/25G-LR-S-ENC
Zoro #
G1844181
UPC #
762047563046
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 25GBase-LR Network
Number of Ports
1
Compatibility
MSA Compliant
Ethernet Technology
25 Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Connector Type
LC
Network Technology
25GBase-LR
Item
SFP28
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.