10M St/Lc Duplex Multimode 62.5/125 Om1 Or Better Orange Fiber
- Mfr # STLC-10M-ENC
- Zoro # G0764606
product price:Â
$
30.25
/ea
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
ST Network - Male; LC Network - Male
Length - Patch Cord
32.81 ft
Jacket Color
Orange
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STLC-10M-ENC
- Zoro #
- G0764606
- UPC #
- 849171024411
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 32.81 ft
- Clad Dimension
- 125 µm
- Core Dimension - Fiber Optic Cable
- 62.5 µm
Details
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- ST Network - Male; LC Network - Male
- Jacket Color
- Orange
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Multi-Mode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.