15M Sc/St Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber
- Mfr # SCST-SM-15M-ENC
- Zoro # G0739622
product price:Â
$
97.75
/ea
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
SC Network - Male; ST Network - Male
Length - Patch Cord
49.21 ft
Jacket Color
Yellow
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCST-SM-15M-ENC
- Zoro #
- G0739622
- UPC #
- 849171030436
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 49.21 ft
- Core Dimension - Fiber Optic Cable
- 9 µm
- Clad Dimension
- 125 µm
Details
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- SC Network - Male; ST Network - Male
- Jacket Color
- Yellow
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.