This item is Discontinued.
This item is Discontinued.
18-CHANNEL CWDM MUX+DEMUX (1270nm-1610nm) LC/UPC CONNECTORS 19 1U RACK MOUNTED CHASSIS (Discontinued)
Mfr #
CW-MUX-18CHLC-1U-ENC
Zoro #
G010646752
UPC # 43220000
Country of Origin China
Category Networking Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CW-MUX-18CHLC-1U-ENC
Zoro #
G010646752
UPC #
43220000
Country of Origin
China
Dimensions
Fiber Optic Cable Wavelength
1610 nm, 1270 nm
Rack Height
1U
Rack Width
19 in
Details
Item
Multiplexer/Demultiplexer Chassis
Mounting
Rack-mountable
Media Type Supported
Optical Fiber
Number of Data Channels
18
Form Factor
Rack-mountable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.