1M Sc/Lc Duplex Multimode 50/125 10Gb Om3 Or Better Aqua Fiber
- Mfr # SCLC-10G-1M-ENC
- Zoro # G0785247
product price:Â
$
17.55
/ea
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
SC Network - Male; LC Network - Male
Length - Patch Cord
3.28 ft
Jacket Color
Aqua
Transmission Speed
10 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCLC-10G-1M-ENC
- Zoro #
- G0785247
- UPC #
- 849171075277
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 3.28 ft
- Clad Dimension
- 125 µm
- Core Dimension - Fiber Optic Cable
- 50 µm
Details
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- SC Network - Male; LC Network - Male
- Jacket Color
- Aqua
- Transmission Speed
- 10 Gbps
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.