Shop ENET
See all product information
Create Account
30M St/St Duplex Multimode 62.5/125 Om1 Or Better Orange Fiber
- Mfr # ST2-30M-ENC
- Zoro # G0786306
product price:Â
$
49.89
/ea
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
ST Network - Male
Length - Patch Cord
98.43 ft
Jacket Color
Orange
Core Dimension - Fiber Optic Cable
62.5 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST2-30M-ENC
- Zoro #
- G0786306
- UPC #
- 849171032218
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- ST Network - Male
- Jacket Color
- Orange
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Multi-Mode
Dimensions
- Length - Patch Cord
- 98.43 ft
- Core Dimension - Fiber Optic Cable
- 62.5 µm
- Clad Dimension
- 125 µm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.