
3Com 3Csfp93 Compatible Sfp
Mfr # 3CSFP93-ENC
Zoro # G0976198
product price: $61.99
/eaKey Features
Features
Environmentally Friendly
Application
Data Networking
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3CSFP93-ENC
Zoro #
G0976198
UPC #
-
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Application
Data Networking
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T LAN
Connector Type
RJ-45
Twisted Pair Cable Standard
Category 6
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.