Zoro Homepage

40GBASE-CR4 QSFP+ PASSIVE DAC COPPER 1M MSA COMPLIANT

  • Mfr # ENQSFC2-1M

  • Zoro # G110646768


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Cable Length
3.28 ft
Cable Type
QSFP+
Connector on First End Details
QSFP+ Network
Data Transfer Rate
40-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENQSFC2-1M
Zoro #
G110646768
UPC #
26121609
Country of Origin
United States

Dimensions

Cable Length
3.28 ft

Details

Item
Network Cable
Material
Copper
Cable Type
QSFP+
Connector on First End Details
QSFP+ Network
Data Transfer Rate
40-Gbit/s
Device Supported
Network Device
Features
Passive
Connector Type on First End
QSFP+ Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.