40GBASE-LR4 QSFP+ 1270/1290/1310/1330NM INTERNAL MUX 10KM SMF DUPLEX LC HP COMPA

  • Mfr # JG661A-ENC

  • Zoro # G610646756


product price:  $1,884.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 40GBase-LR4 Network
Fiber Mode Supported
Single-mode
Network Technology
40GBase-LR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JG661A-ENC
Zoro #
G610646756
UPC #
26121609
Country of Origin
China

Details

Item
QSFP+ Module
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 40GBase-LR4 Network
Fiber Mode Supported
Single-mode
Network Technology
40GBase-LR4
Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber
Application
Optical Network
Network Standard
40GBase-LR4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.