Shop ENET
See all product information
Create Account
6M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber
- Mfr # LC2-SM-6M-ENC
- Zoro # G0770842
product price:Â
$
27.15
/ea
Key Features
End 2 Connection Type
LC Network - Male
Clad Dimension
125 µm
Cable Length
19.69 ft
End 1 Connection Type
LC Network - Male
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC2-SM-6M-ENC
- Zoro #
- G0770842
- UPC #
- 849171025258
- Country of Origin
- Unknown
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Yellow
- Item
- Network Cable
- Mode
- Single Mode
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 19.69 ft
- Core Dimension
- 9 µm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.